Plastic Assorted Tape Measure Key Chain
- Mfr # AC201410
- Zoro # G506004400
product price:
$
1.95
/ea
Sold in multiples of 20 for
$39.00
Key Features
Blade Material
Steel
Case Color
Assorted
Case Material
Plastic
Measurement Type
SAE
Graduation Marks
1/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC201410
- Zoro #
- G506004400
- UPC #
- 843518047620
- Country of Origin
- China
- Blade Material
- Steel
- Item
- Tape Measure
- Case Color
- Assorted
- Case Material
- Plastic
- Measurement Type
- SAE
- Graduation Marks
- 1/16 in.
Dimensions
- Blade Length
- 6 ft.
Description
0
- • Tape measure
- • Key Chain
- • 6' Length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.