Zoro Homepage

Steel Bow Rake, 14 Tines, 54 in L Wood Handle

  • Mfr # R-14AL

  • Zoro # G715547767


product price: $12.29
/ea
Sold in multiples of 6 for $73.74

Key Features

Handle Length
54 in
Head Material
Steel
Handle Material
Wood
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-14AL
Zoro #
G715547767
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
54 in

Details

Head Material
Steel
Handle Material
Wood
Number of Tines
14
Item
Bow Rake

Description

This bow rake is a good quality rake that is designed for light-duty jobs around the lawn and garden. The tine side of the rake head is used to break up and cultivate the soil. The back side of the rake is great for leveling soil and other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.