Zoro Homepage

Steel Bow Rake, 14 Tines, Fiberglass Handle

  • Mfr # 33403R14ALFPACE

  • Zoro # G115547688


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Head Material
Steel
Handle Material
Fiberglass
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33403R14ALFPACE
Zoro #
G115547688
UPC #
-
Country of Origin
Mexico

Details

Head Material
Steel
Handle Material
Fiberglass
Number of Tines
14
Item
Bow Rake

Description

The Homeplus bow rake is designed to loosen and level soil. The 14 steel tines work hard to break up hard, compacted soil or mulch and spread the material evenly. It's a superb tool for homeowners with smaller landscaping and gardening requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.