Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Weeding Hoe 48 in. Wood Handle

  • Mfr # A2C-D

  • Zoro # G016119335


product price: $25.89
/ea
Sold in multiples of 2 for $51.78

Key Features

Height
9.5 in
For Use With
Hoes
Width
48.5 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C-D
Zoro #
G016119335
UPC #
843518000342
Country of Origin
Mexico

Dimensions

Height
9.5 in
Width
48.5 in
Overall Length
3.5 in

Details

For Use With
Hoes
Item
Handheld Sod/Turf Tools

Description

Brand Name: Home Plus+, Color: Brown, Comfort Grip: No, Handle Length: 48, Handle Material: Wood, Head Length: 9, Steel, Head Width: 3.5, Hoe Type: Weeding, Product Type: Hoe, Sub Brand: , Telescoping Handle: No, Blade Material: Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.