Zoro Homepage

Wireless N Router

  • Mfr # HP-ROUTER

  • Zoro # G515500238


product price: $49.99
/ea

Key Features

Length
2.9 in
Width
10.2 in
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-ROUTER
Zoro #
G515500238
UPC #
843518076590
Country of Origin
China

Dimensions

Length
2.9 in
Width
10.2 in
Depth
8.25 in

Description

Battery Chemistry: *Internal or External: External *Length: *Number in Package: 1 *Packaging Type: Boxed *Plug and Play: *Product Type: Wireless N Router *Sub Brand: *Brand Name: Home Plus *USB Connection: *Width: *Color: White *Compatibility: Use w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.