Zoro Homepage

4" Paint Roller Cover, 3/4" Nap, Polyester

  • Mfr # 462-SP

  • Zoro # G1103529


product price: $54.79
/pk 36, $1.52/ea

Key Features

Length
4"
Nap
3/4"
Cover Material
Polyester
Surfaces
Rough
Features
Reusable Polypropylene Core and Maximum Paint-Carrying Coverage With Minimal Matting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-SP
Zoro #
G1103529
UPC #
044359004623
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyester
Surfaces
Rough
Features
Reusable Polypropylene Core and Maximum Paint-Carrying Coverage With Minimal Matting
Style
Roller

Description

Roller,Polyester,Rough,4 In. x 3/4 In.,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.