Zoro Homepage

9" Paint Roller Cover, 1/2" Nap, Polyester

  • Mfr # 933

  • Zoro # G1103510


product price: $92.95
/pk 36, $2.58/ea
Free Shipping & Returns

Key Features

Length
9"
Nap
1/2"
Cover Material
Polyester
Surfaces
Semi-Rough
Style
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933
Zoro #
G1103510
UPC #
044359009338
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Surfaces
Semi-Rough
Style
Roller
Features
Reusable Polypropylene Core and Maximum Paint-Carrying Coverage With Minimal Matting

Description

Roller,Polyester,Semi-Rough,9x1/2 In.,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.