Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 922

  • Zoro # G1103501


product price: $60.79
/pk 36, $1.69/ea

Key Features

Length
9"
Nap
3/8"
Cover Material
Polyester
Surfaces
Semi-Smooth
Style
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922
Zoro #
G1103501
UPC #
044359009222
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Surfaces
Semi-Smooth
Style
Roller
Features
Reusable Polypropylene Core and Maximum Paint-Carrying Coverage With Minimal Matting

Description

Roller,Polyester,Semi-Smooth,9x3/8 In.,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.