Zoro Homepage

Enclosed Delivery Test Kit, 25S and Co2

  • Mfr # VT-ED8

  • Zoro # G5196247


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Features
The Perfect Service and Maintenance Test Kit to Test Smoke and CO Detectors, Versa-Poles(R) are Durable, Lightweight, Non-Conductive Fiberglass, Versa-Test(R) Dispenser Accepts Multiple can Sizes
Includes
Aerosol Dispenser (VT-1), 8 ft Telescoping Pole, Equipment Tool Bag
Standards
NFPA 72
Interconnection Capability
None
For Use With
Mfr. No. 25S, Co2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-ED8
Zoro #
G5196247
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft

Details

Item
Smoke Detector Tester
Features
The Perfect Service and Maintenance Test Kit to Test Smoke and CO Detectors, Versa-Poles(R) are Durable, Lightweight, Non-Conductive Fiberglass, Versa-Test(R) Dispenser Accepts Multiple can Sizes
Includes
Aerosol Dispenser (VT-1), 8 ft Telescoping Pole, Equipment Tool Bag
Standards
NFPA 72
Interconnection Capability
None
For Use With
Mfr. No. 25S, Co2
Provides
8 ft Complete Kit for Functional Testing of Smoke and Carbon Monoxide Detectors

Description

Enclosed Delivery Test Kit, Features The Perfect Service and Maintenance Test Kit to Test Smoke and CO Detectors, Versa-Poles(R) are Durable, Lightweight, Non-Conductive Fiberglass, Versa-Test(R) Dispenser Accepts Multiple can Sizes, Includes (1) VP8 8 ft (2.44 m) Fiberglass Telescoping Extension, (1) VT1 Enclosed Delivery Test Head, (1) VTB-1 Equipment Tool Bag, Product Type Enclosed Delivery Test Kit, For Use With Co2, Mfr. No. 25S, Overall Length 8 ft, Standards UL Listed, ULC Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.