Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Test Equip, Open Delivery

  • Mfr # HO-VTOD

  • Zoro # G8029594


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Includes
30 in Aluminum Test Hand, 59 in Aluminum Extension Pole, 18 in Fiberboard Aerosol Adapter, and Tool Bag
Standards
UL Listed, ULC Listed
Interconnection Capability
None
Provides
Open Delivery Testing
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-VTOD
Zoro #
G8029594
UPC #
610373870645
Country of Origin
United States

Dimensions

Length
8 ft
Manufacturer Warranty Length
1 year

Details

Item
Smoke Detector Tester
Includes
30 in Aluminum Test Hand, 59 in Aluminum Extension Pole, 18 in Fiberboard Aerosol Adapter, and Tool Bag
Standards
UL Listed, ULC Listed
Interconnection Capability
None
Provides
Open Delivery Testing
For Use With
Residential or Commercial Detectors
Market
Commercial, Residential

Description

Smoke Detector Test Equpiment, Includes (1) HO-1490-1 18 in (45.72 cm) Fiberboard Aerosol Adapter, (1) N-30 30 in (76.2 cm) Open Delivery Aluminum Test Head, (1) N-59 59 (1.5 m) Aluminum Extension Pole, (1) VTB-1 Equipment Tool Bag, Product Type Open Delivery Test Kit, For Use With Residential or Commercial Detectors, Market Commercial, Residential, Overall Length 8 ft, Standards UL Listed, ULC Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.