10480 8 in. UltraPro Collarplate Rain Cap with 0.75 in. Mesh - 316 Alloy

  • Mfr # 10480
  • Zoro # G004066597
product price: 
$
142.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10480
Zoro #
G004066597
UPC #
-
Country of Origin
China

Description

Features
  • Built-in clamp for fast, easy, quick installation
  • 3 great collar plate options that use the rain cap or guardian cap
  • Slip it on collar plate, tighten with a nut/screwdriver and you're done
Specifications
  • Size: 8"
  • Material: 316 Alloy
  • Mesh: 0.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews