Zoro Homepage

10-Lumen Solar Crackle-Glass LED Lantern Path Lights with Shepherd Hook, 2PK

  • Mfr # ELJ8205V

  • Zoro # G716036932


product price: $41.99
/pk 2, $21.00/ea

Key Features

Fixture Width
4.13 in
Includes
2 x light fixtures, 2 x hooks, 2 x spikes
Fixture Housing Color
Black
Depth
27.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ8205V
Zoro #
G716036932
UPC #
889526296124
Country of Origin
China

Dimensions

Fixture Width
4.13 in
Fixture Length
4.13 in
Depth
27.76 in

Details

Item
Solar Lights
Includes
2 x light fixtures, 2 x hooks, 2 x spikes
Fixture Housing Color
Black

Description

Upgrade your landscaping with this 2 pack of beautiful Crackle-Glass Solar Path Lights from Home Zone Security. Equipped with long-lasting LED lights and an attractive crackle glass design, these solar pathway lights are a reliable, long-lasting solution for beautiful accent lighting and additional safety throughout the night. And because they are solar, no wiring is required!


  • •Solar-powered outdoor pathway lights feature long-lasting 3,000K warm LED lights to upgrade home gardens with elegant accent lighting
  • •10 lumens
  • •Unique crackle-glass light housing for beautiful accent lighting effect
  • •Hanging design for portability
  • •Dusk-to-dawn sensor keeps light off during day while charging and automatically triggers on at night for hours of illumination
  • •Quick and painless installation with no wiring required
  • •Outdoor weather-resistant
  • •1-year no hassle product warranty
  • •Includes 2 hooks, 2 stainless steel ground stakes, and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.