Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Lumen-Each 4 x 4 Solar LED Post Cap Lights, Bronze

  • Mfr # ELI1403V

  • Zoro # G516036927


product price: $29.99
/ea

Key Features

Width
5.63 in
Length
6 in
Includes
2 x light fixtures, 2 x mounted bases
Depth
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELI1403V
Zoro #
G516036927
UPC #
889526445751
Country of Origin
China

Dimensions

Width
5.63 in
Length
6 in
Depth
5.63 in

Details

Color
Bronze
Item
Solar Lights
Includes
2 x light fixtures, 2 x mounted bases

Description

Upgrade your deck and yard with this 2 pack of 4 x 4 Solar Post Cap LED Lights from Home Zone Security. Equipped with long-lasting, warm LED lights and a high-quality rippled-glass housing design, these 12-lumen solar post cap lights are a reliable, long-lasting solution for beautiful accent lighting and additional safety throughout the night.


  • •Long-lasting, 12-lumen warm-LED solar lights
  • •Upgrades any home with elegant outdoor accent lighting
  • •Decorative rippled glass set in high-quality housings for accent lighting effect along decks and porch posts
  • •Quick and painless installation with no wiring required
  • •Mount using included screws to install on 4 x 4 posts for attractive accent lighting at night
  • •Dusk-to-dawn sensor keeps light off during day while charging and automatically triggers light on at night for hours of illumination
  • •Outdoor weather resistance
  • •1-year no-hassle product support
  • •Includes 2 bases and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.