Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3,500-Lumen Triple-Head Ultrabright LED Security Light

  • Mfr # ES00937G

  • Zoro # G016036915


product price: $57.77
/ea

Key Features

Fixture Housing Color
White
Fixture Width
6.72 in
Includes
Light Fixture, mounting Pack
Depth
6.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES00937G
Zoro #
G016036915
UPC #
889526396244
Country of Origin
Cambodia

Dimensions

Fixture Width
6.72 in
Fixture Length
12 in
Depth
6.95 in

Details

Fixture Housing Color
White
Item
Motion Activated
Includes
Light Fixture, mounting Pack

Description

Home Zone Security's 3,500-Lumen Triple-Head LED Security Light allows you to illuminate your home at night to stay secure with near-daylight 5,000K color temperature. It has an attractively modern yet robust design and boasts 240° motion detection covering over 70 ft. in distance. The unique features help make your home complete so you can enjoy better peace of mind each night. Simply hard wire into an existing junction box!


  • •Triple-head LED light heads with 3,500-lumen output in 5,000K daylight color temperature for clear visibility at night
  • •Full 240° motion detection range covering over 70 ft. in distance
  • •Robust, modern housing built using durable aluminum die-casting construction and high-impact plastic to withstand outdoor weather conditions
  • •Easy-to-control dials adjust motion sensitivity, timer, and select between test mode, auto (motion detection), continuous-on mode, and dusk-to-dawn mode
  • •Quick-connect back panel takes hassle out of installation to simplify process
  • •ETL/Intertek listed
  • •5-year product support
  • •Includes mounting pack and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.