Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative LED Solar Post Cap Lights for 3.5'' x 3.5'' Posts, Black, 12PK

  • Mfr # ELI1582V

  • Zoro # G216036937


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Includes
(12) Solar Post Cap Lights, (12) Mounting packs, (1) User Manual
Length
6 in
Width
5.63 in
Depth
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELI1582V
Zoro #
G216036937
UPC #
889526551360
Country of Origin
China

Dimensions

Length
6 in
Width
5.63 in
Depth
5.63 in

Details

Includes
(12) Solar Post Cap Lights, (12) Mounting packs, (1) User Manual
Color
Black
Item
Solar Lights

Description

Add a touch of elegance and security to your outdoor space with the Home Zone Security Solar Post Cap Lights. Crafted with weather-resistant decorative glass, these lights add a charming accent to your deck, fence, or patio while providing long-lasting illumination. Each light features built-in, energy-efficient LEDs that automatically turn on at dusk, casting a warm glow throughout the night. Plus, they're completely solar powered, so you can enjoy bright lighting without any wiring hassles or increasing your electricity bill. Easy to install on standard 3.5-in. x 3.5-in. posts, the Solar Post Cap Lights come in a convenient 12 pack, allowing you to create a uniform and aesthetically pleasing look around your entire property. With their beautiful design, functionality, and weatherproof build, these solar lights are an ideal choice for homeowners who want to enhance their outdoor space with both style and safety.


  • •Solar powered - let the sun do the work
  • •Features long-lasting warm LED lights to upgrade your home
  • •Decorative housing - decorative ribbed glass and high-quality housing for beautiful accent lighting effect along your deck and porch posts
  • •Easy setup - quick and painless installation with no wiring required
  • •Switch the light on and mount using the included mounting screws to install on your posts for attractive accent lighting at night (intended for 3.5 in. x 3.5 in. posts)
  • •Auto-on sensor - dusk to dawn sensor to keep light off during the day while charging and automatically triggers at night for hours of illumination
  • •Tested and approved for outdoor weather resistance backed with 1-year no-hassle product support
  • •Includes user manual and mounting packs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.