Zoro Homepage

Decorative Outdoor Solar Wall Lights Wall, Fence Post, or Step, 4PK

  • Mfr # ELJ9533V

  • Zoro # G316036936


product price: $35.99
/pk 4, $9.00/ea

Key Features

Length
3.94 in
Width
3.15 in
Includes
(4) Solar Wall & Step Lights (4) Plastic Anchors & Screw Packs (1) User Manual
Depth
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ9533V
Zoro #
G316036936
UPC #
889526280659
Country of Origin
China

Dimensions

Length
3.94 in
Width
3.15 in
Depth
3.94 in

Details

Item
Solar Lights
Includes
(4) Solar Wall & Step Lights (4) Plastic Anchors & Screw Packs (1) User Manual
Color
Silver

Description

Upgrade your home with the sleek stainless steel Solar Wall Lights from Home Zone Security. Equipped with 4 ultra-bright LED bulbs and an attractive modern design, these solar wall lights are a reliable, long-lasting solution for additional home security and safety with stylish illumination throughout the night. With continuous developments in LED technology, LED lighting has never been more affordable and accessible for everyday use. Installation takes minutes and with no wiring required, you can place your wall lights along steps, fences, and dark walkways for added visibility and safety for you and your family at night.


  • •Solar powered - let the sun do the work
  • •Features 4 long-lasting 5-lumens-each solar LED lights
  • •Built to last - high-quality construction for durability with stainless steel for a sleek and modern look for your deck and steps
  • •Mount anywhere - quick and painless installation with no wiring required
  • •Simply switch the light on and mount using the included screws and anchors to your fence post, outdoor deck, steps, and more
  • •Auto-on sensor - dusk-to-dawn sensor to keep light off during the day while charging and automatically triggers at night for hours of illumination
  • •Tested and approved for outdoor weather resistance backed with 1-year no-hassle product support
  • •Includes 4 plastic anchors and screw packs and user manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.