Zoro Homepage

Mesh-Linkable Solar SMD LED Security Wall Light, 800 Lumens, 4PK

  • Mfr # ES00945G

  • Zoro # G716036925


product price: $68.89
/pk 4, $17.22/ea

Key Features

Includes
(4) Solar Wall Pack Lights, (4) Mounting packs, (1) User Manual
Fixture Width
7.27 in
Fixture Housing Color
Black
Depth
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES00945G
Zoro #
G716036925
UPC #
889526551186
Country of Origin
Cambodia

Dimensions

Fixture Length
4.09 in
Fixture Width
7.27 in
Depth
2.87 in

Details

Includes
(4) Solar Wall Pack Lights, (4) Mounting packs, (1) User Manual
Item
Motion Activated
Fixture Housing Color
Black

Description

Light up your space and stay secure. This 4 Pack Solar SMD LED Security Wall Light from Home Zone Security functions as both an accent light and a security light. Each emits 20 lumens in standby mode and 800 lumens when motion is detected within a 160° by 26-ft. range. All path lights that are assigned to the same channel will be connected via radio frequency automatically, and activate at the same time a motion is detected. No Wi-Fi or app needed. The system offers 4 channels, allowing users to assign groups of lights to different zones or areas, such as the front yard, backyard, RV parking, or any other outdoor space. They work as a security light as full-capacity illumination activates at 800 lumens when motion is detected. These lights feature a rechargeable lithium battery and is charged by a highly efficient solar panel. The light fixture is made of durable and weather-proof plastic.


  • •4 pack of accent lights or security lights
  • •Each has 20 lumens in standby mode
  • •800 lumens when motion is detected within 160° x 26-ft. range
  • •Path lights assigned to the same channel will be connected via radio frequency and activate at the same time motion is detected
  • •No Wi-Fi or app needed
  • •System offers 4 channels
  • •Assign groups of lights to different zones or areas
  • •Works as security light as full capacity illumination activates at 800 lumens when motion is detected
  • •Features rechargeable lithium battery and is charged by efficient solar panel
  • •Made of weather-proof plastic with a stainless steel body and stake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.