Zoro Homepage

Outdoor Solar Post Cap Lights for 3.5'' x 3.5'' and 4'' x 4'' Posts, White, 2PK

  • Mfr # ELI1243G

  • Zoro # G816036931


product price: $36.99
/pk 2, $18.50/ea

Key Features

Length
4.33 in
Includes
2 x light fixtures, 2 x 3.5 inch mounting bases, 4 x screws, instruction manual
Width
6.69 in
Depth
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELI1243G
Zoro #
G816036931
UPC #
889526406943
Country of Origin
China

Dimensions

Length
4.33 in
Width
6.69 in
Depth
6.69 in

Details

Includes
2 x light fixtures, 2 x 3.5 inch mounting bases, 4 x screws, instruction manual
Item
Solar Lights
Color
White

Description

Upgrade your deck and yard with this 2 pack of decorative White Post Cap Lights from Home Zone Security. Equipped with long-lasting LED lights and outdoor weather-resistant design, these solar post cap lights are a simple and cost-efficient solution for beautiful accent lighting and additional visibility throughout the night. With continuous developments in LED technology, LED lighting has never been more affordable and accessible for everyday use. Installation takes minutes and with no wiring required you can place your post cap lights along your deck and fence posts for added visibility and flair around your home at night.


  • •Each post cap light provides 12 lumens of illumination
  • •Suitable for 3.5-in. x 3.5-in. or 4-in. x 4-in. posts
  • •Let the sun do the work
  • •Features long-lasting, warm 3,000K LED lights to upgrade your home with elegant accent lighting
  • •Designed with decorative rigged lens housing for beautiful accent lighting effect along your deck and porch posts
  • •Quick and painless installation with no wiring required: simply switch the light on and mount using the included mounting screws to install on your posts for attractive accent lighting at night
  • •Dusk-to-dawn sensor to keep light off during the day while charging and automatically triggers at night
  • •Tested and approved for outdoor weather resistance backed with 1-year product support
  • •2 pack
  • •Includes two 3.5-in. mounting bases, 4 screws, and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.