Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart SMD 3-Light Motion Sensing LED Outdoor Flood Light, 3,500 Lumens

  • Mfr # ES00931G

  • Zoro # G816036924


product price: $65.92
/ea

Key Features

Width
6.69 in
Includes
Light Fixture, Mounting Hardware, User Manual
Length
12 in
Color
White
Depth
6.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES00931G
Zoro #
G816036924
UPC #
889526461249
Country of Origin
Cambodia

Dimensions

Width
6.69 in
Length
12 in
Depth
6.93 in

Details

Includes
Light Fixture, Mounting Hardware, User Manual
Item
Solar Lights
Color
White

Description

Upgrade your home security with a Smart LED Floodlight from Home Zone Security. With a 240° range of motion and 3,500 lumens, you'll be able to see outside your home no matter what time of day or night it is. Never be kept in the dark on your own property again!


  • •Robust yet modern light featuring 3 LED light heads built using durable aluminum die-casting construction and high impact plastic to withstand outdoor weather conditions
  • •Eliminates blind spots: nothing escapes this light
  • •With an ultra-wide 240° motion detection range extending 70 ft. from the light, this security light catches the smallest critters to the largest human
  • •Includes 3 separate heads with independent pivoting articulation, helping to focus-in, target, and eliminate dark areas
  • •Adjustable brightness up to 3,500 lumens
  • •Increase brightness to 3,500 lumens for maximum security and dim down to 1% brightness for entertaining, patio environments, or just enjoying the stars
  • •Adjusts from a warm 3,000K up to 5,000K depending on preference via the app
  • •Set to 3,000K for a warmer, cozier, and more amber light for patios and entertaining areas or to 5,000K for bright white light on driveways, side yards, and other security sensitive areas
  • •Automatically adapts color temperature to adjust the lumen output to 3,000K, 4,000K, and 5,000K based on outside ambient temperature
  • •Adjusts to warm white (3,000K) below 53.6°F, bright white (4,000K) between 53.6°F to 77°F, and daylight above 77°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.