Zoro Homepage

SMD 240Deg 3-Light Motion-Sensing Intergrated Linkable LED Flood Light, 5,000 Lumens

  • Mfr # ES00942G

  • Zoro # G716036918


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
7.5 in
Length
13 in
Width
7 in
Includes
Light Fixture, Mounting Hardware, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES00942G
Zoro #
G716036918
UPC #
889526461256
Country of Origin
Cambodia

Dimensions

Depth
7.5 in
Length
13 in
Width
7 in

Details

Color
White
Item
Solar Lights
Includes
Light Fixture, Mounting Hardware, User Manual

Description

Upgrade your home security with a Triple-Head SMD Surface Mounted Diode LED Flood Light from Home Zone Security. With 240° motion sensor, 5,000 lumens, and adjustable triple heads and motion sensor, you'll be able to easily see what happens around your house at night. Even better, you can link with other compatible Home Zone Security linkable flood lights sold separately.


  • •Robust yet modern light featuring 3 LED light heads built using durable aluminum die-casting construction and high-impact plastic to withstand outdoor weather conditions
  • •Eliminates blind spots with 240° motion detection range extending 70 ft. from the light
  • •Easily senses from smallest critters to the largest human
  • •3 separate heads with independent pivoting articulation and adjustable motion sensor to focus in, target, and eliminate dark areas
  • •Links with other compatible Home Zone Security Linkable flood lights (sold separately)
  • •Communicates with a proprietary Mesh Linkable Lighting RF frequency system to trigger other lights on the same system to turn on simultaneously
  • •When linked with other lights, triggering 1 light will activate all other linked flood lights
  • •Create up to 4 separate lighting zones for different locations (100 devices maximum on 1 channel)
  • •SMD (Surface Mounted Diode) offers a higher lumen output with a lower energy consumption compared to traditional LEDs
  • •5000 lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.