Zoro Homepage

SMD Linkable 2-Light Motion-Sensing Solar-LED Flood Light, 1,500 Lumens, 2PK

  • Mfr # ES00935G

  • Zoro # G016036922


product price: $78.15
/pk 2, $39.08/ea
Free Shipping & Returns

Key Features

Width
7.13 in
Length
10.5 in
Color
White
Depth
5.75 in
Includes
2 x Light Fixture, 2 x solar panel, 2 x Mounting Hardware, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES00935G
Zoro #
G016036922
UPC #
889526461225
Country of Origin
Cambodia

Dimensions

Width
7.13 in
Length
10.5 in
Depth
5.75 in

Details

Item
Solar Lights
Color
White
Includes
2 x Light Fixture, 2 x solar panel, 2 x Mounting Hardware, User Manual

Description

Upgrade your home security with a 2 Pack of SMD Twin-Head LED Flood Lights from Home Zone Security. With 180° motion sensor and 1,500 lumens, you'll be able to easily see what happens around your house no matter the time of day or night. Even better, it's able to link with other compatible Home Zone Security Linkable flood lights sold separately.


  • •Robust yet modern light featuring twin head LED light heads built using durable aluminum die-casting construction and high-impact plastic to withstand outdoor weather conditions
  • •Eliminates blind spots: with 180° motion detection range extending 40 ft. from the light, this security light catches the smallest critters to the largest human
  • •Includes 2 separate heads with independent pivoting articulation, helping to focus-in, target, and eliminate dark areas
  • •Links with other compatible Home Zone Security Linkable flood lights (sold separately)
  • •When linked with other lights, triggering 1 light will activate all other linked flood lights
  • •Create up to 4 separate lighting zones for different locations (100 devices maximum on 1 channel)
  • •Focus in on up-close motion or illuminate your home before an intruder even gets close
  • •Motion sensor allows for 3 detection settings: close range, medium, or maximum 40-ft. range
  • •Add an optional motion sensor for extended range
  • •Optional motion sensor adds another detection zone up to 327-ft. away

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.