Zoro Homepage

Solar-Powered Waterproof Integrated LED Deck Lights, 20 Lumens, 4PK

  • Mfr # ELJ6538V

  • Zoro # G816036917


product price: $29.99
/pk 4, $7.50/ea

Key Features

Width
17.13 in
Length
14.17 in
Includes
4 x Light Fixture, Instruction Manual
Color
Black
Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ6538V
Zoro #
G816036917
UPC #
889526280833
Country of Origin
China

Dimensions

Width
17.13 in
Length
14.17 in
Depth
12.2 in

Details

Includes
4 x Light Fixture, Instruction Manual
Color
Black
Item
Solar Lights

Description

Upgrade your home with the durable 4 pack os Solar Deck Lights from Home Zone Security. Equipped with 4 ultra-bright LED bulbs and a compact modern design, these solar deck lights are a reliable, long-lasting solution for additional home security and stylish illumination throughout the night. They are ideal for placement in your garden, deck steps, driveway, and uneven pathways around the home.


  • •Each light provides 20 lumens of illumination
  • •Let the sun do the work
  • •Each features 4 ultra-bright LED lights, rechargeable by advanced crystalline solar panels
  • •High-quality aluminum casing construction for durability and a modern design to improve the look and safety of your deck steps, driveway, and uneven pathways around your home
  • •Quick and painless installation with no wiring required: simply push the power button and mount using the included screws and anchors
  • •Dusk-to-dawn sensor to keep light off during the day while charging and automatically triggers on at night for hours of illumination
  • •Tested and approved for extreme weather rating (IP67) backed with 1-year product warranty
  • •Includes anchors and instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.