
0.31 in. -18 x 0.63 in. - FT Coarse Thread Socket Head Cap Screw, Silicon Bronze, 25PK
Mfr # HO617314
Zoro # G815760158
product price: $166.99
/pk 25, $6.68/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO617314
Zoro #
G815760158
UPC #
652513027373
Country of Origin
China
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -25 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 5/16in-18 x 5/8in FT. Diameter/Nominal Size: 5/16in. Length: 5/8in. Thread Pitch: 18. Thread Direction: Right. Thread Coverage: Full. Material: Silicon Bronze. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 0.62675 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.