Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.38-16 x 1 Coarse Thread Socket Low Head Cap Screw, Alloy Steel Plain - No Plating, 100PK

  • Mfr # HO178281

  • Zoro # G415758890


product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO178281
Zoro #
G415758890
UPC #
654204978834
Country of Origin
China

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -100 Piece Specifications. Fastener Type: Socket Low Head Cap Screw. Size: 3/8-16 x 1. Diameter/Nominal Size: 3/8. Length: 1. Thread Pitch: 16. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Plain Finish No Plating. Head Type: Cylindrical Low. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 3.595 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.