
0.5 in. -13 x 2 in. - FT Coarse Thread Socket Flat Head Cap Screw, 18-8 Stainless Steel, 250PK
Mfr # HO178573
Zoro # G615755415
product price: $288.99
/pk 250, $1.16/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO178573
Zoro #
G615755415
UPC #
652513074551
Country of Origin
China
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -250 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: 1/2in-13 x 2in FT. Diameter/Nominal Size: 1/2in. Length: 2in. Thread Pitch: 13. Thread Direction: Right. Thread Coverage: Full. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 25.4425 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.