
0.5in. -20 x 1.25 in. - FT Fine Threaded Grade 2 Hex Cap Screw, Low Carbon Steel - Plain, 300PK
Mfr # HO178590
Zoro # G615755873
product price: $261.99
/pk 300, $0.87/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO178590
Zoro #
G615755873
UPC #
652513075596
Country of Origin
China
Details
System of Measurement
Inch
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -300 Piece Specifications. Fastener Type: Hex Cap Screw. Size: 1/2in-20 x 1 1/4in FT. Diameter/Nominal Size: 1/2in. Length: 1 1/4in. Material: Low Carbon Steel. Finish: Plain Finish No Plating. Thread Pitch: 20. Thread Pitch Type: Fine. Thread Direction: Right. Head Type: Hex. Drive Type: External Hex. Thread Coverage: Full Threaded. Grade: 2. Weight: 31.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.