Zoro Homepage

08732 Single Pole Built In Baseboard Thermostat - White

  • Mfr # HO572574

  • Zoro # G503695496


original price: $46.75
9% off
new price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO572574
Zoro #
G503695496
UPC #
723902360613
Country of Origin
China

Description

Features
  • 120/240V
  • Color - White
  • Single Pole Built In Baseboard Thermostat.
  • Dimension - 2.25 x 7 x 7.6 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.