Zoro Homepage

08734 Double Pole Built In Baseboard Thermostat - White

  • Mfr # HO948776

  • Zoro # G203695512


product price: $57.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO948776
Zoro #
G203695512
UPC #
746591459000
Country of Origin
China

Description

Features
  • 120/240V
  • Color - White
  • Double Pole Built In Baseboard Thermostat.
  • Dimension - 2.25 x 7 x 7.6 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.