1-8 x 3.25 Coarse Thread Socket Head Cap Screw, Alloy Steel - Black Oxide, 10PK
Mfr # HO178255
Zoro # G815758384
product price: $415.99
/pk 10, $41.60/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO178255
Zoro #
G815758384
UPC #
654204977851
Country of Origin
China
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -10 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 1-8 x 3 1/4. Diameter/Nominal Size: 1. Length: 3 1/4. Thread Pitch: 8. Thread Direction: Right. Thread Coverage: Full. Material: Alloy Steel. Finish: Black Oxide. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 10.09 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.