10 x 8 x 12 in. Kent Oval Trash Can; White

  • Mfr # HO150788

  • Zoro # G903890484


product price: $35.19
/ea

Key Features

Container Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO150788
Zoro #
G903890484
UPC #
654204808612
Country of Origin
China

Details

Item
Indoor Plastic Can
Container Shape
Oval

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Kent oval trash can
Specifications
  • Color Family: White
  • Material: Plastic
  • Design: Oval
  • Type: Trash Can
  • Depth: 12 in.
  • Height: 10 in.
  • Width: 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.