Zoro Homepage

12 x 7.5 x 11.25 in. Mono Rectangular Trash Can; Black

  • Mfr # HO150790

  • Zoro # G303890480


product price: $35.69
/ea

Key Features

Container Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO150790
Zoro #
G303890480
UPC #
654204808742
Country of Origin
China

Details

Container Shape
Rectangular

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Mono rectangular trash can
Specifications
  • Color Family: Black
  • Material: Plastic Rectangular
  • Design: Rectangular
  • Type: Trash Can
  • Height: 12 in.
  • Width: 7.5 in.
  • Depth: 11.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.