Zoro Homepage

15 in. Wide Angle Broom

  • Mfr # HO84552

  • Zoro # G603738550


product price: $76.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO84552
Zoro #
G603738550
UPC #
654204350050
Country of Origin
China

Details

Item
Angle Broom

Description

  • Angle broom
  • Long soft tip bristles
  • 15" wide
  • Length: 1.25
  • Width: 8.5
  • Height: 53
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.