Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.87 in. Dia. Metal & Plastic Black Key Hider

  • Mfr # HO1492905

  • Zoro # G904003036


product price: $22.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO1492905
Zoro #
G904003036
UPC #
780997019222
Country of Origin
China

Description

Don't get locked out. Sprinkler Head Key Hider, pushes in the ground to look like a sprinkler head, a hook attached to the lid makes getting your spare keys out easy and convenient.

Features
  • Looks like a regular sprinkler head
  • Water-tight plastic case
  • Holds multiple keys
Specifications
  • Diameter: 1.87" in.
  • Material: Metal/Plastic
  • Color: Black
  • Size: 3" to 3.62"
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.