Zoro Homepage

24 in. Assembled Smooth Surface Push Broom

  • Mfr # HO649233

  • Zoro # G903738502


product price: $75.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO649233
Zoro #
G903738502
UPC #
661541489701
Country of Origin
China

Details

Item
Push Broom

Description

  • Push broom
  • Ideal for use on dust, sand, wood shavings and light debris
  • Steel handle brace
  • 1-1/8" x 60" handle
  • 24" wide broom head
  • Length: 4
  • Width: 25
  • Height: 64
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.