Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in. Industrial Floor Squeegee

  • Mfr # HO83079

  • Zoro # G403774826


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO83079
Zoro #
G403774826
UPC #
654204342215
Country of Origin
China

Description

  • Industrial floor squeegee
  • With scraper edge for removing job site debris, service station sludge, ice and snow
  • Galvanized steel construction
  • Replaceable neoprene blade
  • Stands up to most chemicals, paints, and solvents
  • Moves large quantities of water and other fluids
  • Uses 1-.13" diameter tapered handle
  • Straight blade
  • 24"
  • Length: 2
  • Width: 7.25
  • Height: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.