Zoro Homepage

3.5 in. Non Self-Closing Cabinet Hinge, Colonial Black

  • Mfr # HO806401

  • Zoro # G215758380


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO806401
Zoro #
G215758380
UPC #
753153201915
Country of Origin
China

Description

The h hinge provides an attractive upgrade for the look of your traditional style cabinets. Update your cabinet hardware to give any room a new look and feel. Features -High strength steel -Numerous style and application options -Choice of styles and finishes to coordinate with decorative hardware -H-style cabinet hinge Specifications - Finish: Colonial Black - Material: Steel - Type: Non Self-Closing - Door Leaf Length: 3.5in - Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.