Zoro Homepage

36in. Curved Floor Squeegee

  • Mfr # HO83319

  • Zoro # G103775000


product price: $83.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO83319
Zoro #
G103775000
UPC #
654204343564
Country of Origin
China

Description

  • Curved floor squeegee
  • Industrial duty galvanized steel construction
  • Scraping edge for removing job site debris and service station sludge
  • Stands up to most chemicals, paints, and solvents
  • Moves large quantities of water and other fluids
  • Uses 1-.13" diameter tapered handle 1629, not included
  • Replacement neoprene 36" blade 54436
  • 36" wide curved floor squeegee
  • Carded
  • Length: 2
  • Width: 7.25
  • Height: 36
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.