Zoro Homepage

59016 8" Auto Squeegee & Scrubber

  • Mfr # HO563785

  • Zoro # G003873400


product price: $24.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO563785
Zoro #
G003873400
UPC #
723902264423
Country of Origin
China

Description

Features
  • Auto Squeegee & Scrubber.
  • 16 in. Handle.
  • Heavy Duty Nylon Scrubbing Surface.
  • Dimension - 1.56 x 8 x 17 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.