Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Cap, Malleable Iron, Black

  • Mfr # HO600072

  • Zoro # G504031828


product price: $25.79
/ea

Key Features

Conduit Fitting Type
Cap
Material
Malleable Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO600072
Zoro #
G504031828
UPC #
723902307557
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Cap
Material
Malleable Iron
Color
Black

Description

Features
  • Cap for closing and terminating the end of a pipe or fitting
  • Female National Pipe Taper (NPT) threads for connecting to a male pipe or fitting
  • Made from malleable iron for tensile strength
  • National Pipe Taper (NPT) threads for creating a tighter seal than straight threads
  • Black finish resists rust in oil and gas applications
  • Size - 1.5 in.
  • Dimension - 2.5 x 2.5 x 1.5 in.
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.