Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corn Broom With 54 in. Handle

  • Mfr # HO4955

  • Zoro # G703738511


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO4955
Zoro #
G703738511
UPC #
657248149093
Country of Origin
China

Details

Item
Corn Broom

Description

  • Corn broom
  • 100% natural corn bristles
  • 54" wood handle
  • Length: 2.5
  • Width: 10.5
  • Height: 57.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.