Zoro Homepage

Electrical Box Cover, Square Box Type, Square

  • Mfr # HO136463

  • Zoro # G710656716


product price: $29.29
/ea

Key Features

Box Type
Square
Height
4-3/4 in
Width
4-3/4 in
Shape
Square
Overall Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO136463
Zoro #
G710656716
UPC #
654204700718
Country of Origin
China

Dimensions

Height
4-3/4 in
Width
4-3/4 in
Overall Width
4-3/4 in
Overall Height
4-3/4 in

Details

Item
Electrical Box Cover
Box Type
Square
Shape
Square
For Box Shape
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.