M5 x 0.80 x 30 mm - FT Coarse Thread Socket Button Head Cap Screw, 18-8 Stainless Steel, 5000PK

  • Mfr # HO176237

  • Zoro # G515756932


product price: $557.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO176237
Zoro #
G515756932
UPC #
652513000802
Country of Origin
China

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -5000 Piece Specifications. Fastener Type: Socket Button Head Cap Screw. Size: M5 x 0.80 x 30 mm FT. Diameter/Nominal Size: M5. Length: 30 mm. Thread Pitch: 0.8. Thread Direction: Right. Thread Coverage: Full. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Button. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 48.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products