M6 x 1.00 x 55 Coarse Thread Socket Head Cap Screw, Alloy Steel - Plain - No Plating, 100PK
Mfr # HO178192
Zoro # G515758233
product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO178192
Zoro #
G515758233
UPC #
654204976052
Country of Origin
China
Description
Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -100 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: M6 x 1.00 x 55. Diameter/Nominal Size: M6. Length: 55. Thread Pitch: 1. Thread Direction: Right. Thread Coverage: Full. System of Measurement: Metric. Material: Alloy Steel. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 3 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.