Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Ketch Multiple Catch Mousetrap Snap-E Mousetrap Twin Pack

  • Mfr # HO953723

  • Zoro # G504166339


product price: $50.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO953723
Zoro #
G504166339
UPC #
739608296002
Country of Origin
China

Description

The Pro-Ketch Multiple Catch Mousetrap is always properly set, giving you the peace of mind knowing that you always have protection. The Pro-Ketch does not use any harmful chemicals, baits or poisons and has a low-profile which makes it safe for the user and the environment. Made of durable galvanized steel, the Pro-Ketch will be around for years of dependable rodent control. Easy to bait. Easy to set. Easy to release.

Features
  • Product Type - Mouse Trap.
  • Escape proof and you never need to touch another mouse.
  • The mechanism is smart, the materials are rugged.
  • Mousetraps are easy to use and made to last so you can use them year after year.
  • Steel and durable polystyrene materials make them tough.
  • Smart engineering, including a larger trip paddle and strike bar, makes them work every time.
  • Place the baited near a wall and pull back on the upright bar until it locks firmly in place.
  • The vertical strike bar travels half the distance of old - fashioned wooden traps which makes it easier to catch mice.
  • The extra-large trip paddle and strike bar catch rodents from the front, sides and back.
  • To release, simply pull back on the upright bar until mouse is released so your fingers never touch the mouse.
  • Dimension - 10.13 x 6.25 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.