S4-O1010 Sargent Lock Key Blank; Pack of 10

  • Mfr # HO137332

  • Zoro # G204030930


product price: $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO137332
Zoro #
G204030930
UPC #
654204704853
Country of Origin
China

Description

Features
  • Key Blank For Sargent Lockset.
  • Equivalent To Sargent Key Blank 265U.
  • Pack of 10.
  • Dimension - 2 x 1 x 0.1 in.
  • Item Weight - 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.