Zoro Homepage

Socket Head Cap Screw, Flat, 2500 PK

  • Mfr # HO617975

  • Zoro # G015758276


product price: $199.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO617975
Zoro #
G015758276
UPC #
652513061797
Country of Origin
China

Details

Item
Socket Head Cap Screw
Head Type
Flat

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -2500 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: #5-40 x 3/8in. Diameter/Nominal Size: #5. Length: 3/8in. Thread Pitch: 40. Thread Direction: Right. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 3.725 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products