Zoro Homepage

Socket Head Cap Screw, Flat, 5000 PK

  • Mfr # HO176638

  • Zoro # G015755671


product price: $431.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO176638
Zoro #
G015755671
UPC #
654204986112
Country of Origin
China

Details

Item
Socket Head Cap Screw
Head Type
Flat

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -5000 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: M6 x 1.00 x 8 mm FT. Diameter/Nominal Size: M6. Length: 8 mm. Thread Pitch: 1. Thread Direction: Right. Thread Coverage: Full. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 27.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.