Zoro Homepage

Socket Head Cap Screw, Socket, 1000 PK

  • Mfr # HO179445

  • Zoro # G015756029


product price: $712.99
/pk 1000, $0.71/ea
Free Shipping & Returns

Key Features

Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO179445
Zoro #
G015756029
UPC #
652513037198
Country of Origin
China

Details

Item
Socket Head Cap Screw
Head Type
Socket

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -1000 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: 3/8in-16 x 5/8in FT. Diameter/Nominal Size: 3/8in. Length: 5/8in. Thread Pitch: 16. Thread Direction: Right. Thread Coverage: Full. Material: Stainless Steel 316. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 34.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.