Zoro Homepage

Socket Head Cap Screw, Socket, 125 PK

  • Mfr # HO182452

  • Zoro # G015755596


product price: $164.99
/pk 125, $1.32/ea
Free Shipping & Returns

Key Features

Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO182452
Zoro #
G015755596
UPC #
652513073066
Country of Origin
China

Details

Item
Socket Head Cap Screw
Head Type
Socket

Description

Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -125 Piece Specifications. Fastener Type: Socket Head Cap Screw. Size: M10 x 1.50 x 60 mm PT. Diameter/Nominal Size: M10. Length: 60 mm. Thread Pitch: 1.5. Thread Direction: Right. Thread Coverage: Partial. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Cylindrical. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 12.37125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.