Ultimate Black Backer for Mirror Chrome Airbrush Paint - 2 oz

  • Mfr # HO904745

  • Zoro # G304164962


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO904745
Zoro #
G304164962
UPC #
739608123988
Country of Origin
China

Description

Features
  • Ultimate Black Backer For Mirror Chrome Airbrush Paint - 2 oz
  • Specially formulated for use with Ultimate Mirror Chrome (SZX10009)
  • Pre-thinned. Just pour it into your airbrush and spray
Specifications
  • Color: Black & Chrome
  • Dimension: 4.25" H x 1.25" W x 1.25" L
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.